Apply to be a TradeMaster!
Main product image of Klein-Kurve Wire Stripper/Cutter 8-20 AWG
Magnifying glass
Hover image to zoom

Klein-Kurve Wire Stripper/Cutter 8-20 AWG

SKU:
K11095
Rating:
(0)
Q&A:
(0)
Klein-Kurve Wire Stripper/Cutter 8-20 AWG
Magnifying glass
Hover image to zoom
$21.97 each
In Stock
In Stock
Get 6 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
7-1/4" Length

Description

–
Overview
This Wire Stripper/Cutter features six stripping holes and a shear-cutting knife to handle 8-18 AWG Solid and 10-20 AWG Stranded wire, plus shearing holes for 6-32 and 8-32 bolts. Longer hand grip coverage provides a more comfortable grip while the updated lock tucks nicely out of the way. The narrow head design allows this tool to easily get into tight places.

Product Features
  • Wire Stripper with six precision ground stripping holes for 8-18 AWG Solid and 10-20 AWG Stranded wire
  • Narrower head geometry gets into hard to reach places
  • Screw shearing holes for 6-32 and 8-32 bolts and precision, shear-like blades that provide clean cuts
  • Dual wire looping holes
  • Made in USA
  • Updated lock tucks out of the way
  • Coil spring provides fast self-opening action
  • Klein-Kurve™ comfort grip handles with extended tool coverage
Product Specifications
  • Type: Wire Stripper/Cutter
  • Application: Cuts and Strips Wires
  • Special Features: Integrated Lock
  • Material: Steel
  • Insulated: No
  • Strips and Cuts: 8-18 AWG Solid, 10-20 AWG Stranded
  • Screw Shearing: 6-32, 8-32
  • Wire Gauge: 8-18 AWG Solid, 10-20 AWG Stranded
  • Hold-Open Spring: Yes
  • Overall Length: 7.25'' (18.4 cm)
  • Overall Height: 0.61'' (1.5 cm)
  • Overall Width: 2.33'' (6 cm)
  • Handle Color: Blue/White
  • Handle Finish: Comfort Grip
  • Weight: 0.4 lb (0.2 kg)

Specs

–
Product Type:

Wire Stripper

Length (Inches):

7-1/4"

Type:

Cutting Tool

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy