Apply to be a TradeMaster!
Main product image of Klein-Kurve Heavy-Duty Wire Stripper 8-20 AWG
Magnifying glass
Hover image to zoom

Klein-Kurve Heavy-Duty Wire Stripper 8-20 AWG

SKU:
K12035
Rating:
(0)
Q&A:
(0)
Klein-Kurve Heavy-Duty Wire Stripper 8-20 AWG
Magnifying glass
Hover image to zoom
$36.98 each
In Stock
In Stock
Get 5 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8.41" Length

Description

–
Overview
These forged, heavy-duty wire strippers have shear-cutting knives for a lower force to cut copper wire and larger cable such as Romex® and other nonmetallic (type NM) cable. Updated design features six stripping holes for 8-18 AWG solid and 10-20 AWG stranded wire. The large knurled plier head pulls and twists wire. Screw shearing holes handle 6-32 and 8-32 screws.

Product Features
  • Wire Stripper strips 8 to18 AWG Solid and 10 to 20 AWG Stranded wire
  • Large knurled plier tip pulls and twists wire
  • Shear cutting knives for easier cutting of copper wire and larger material such as Romex® cable (all sizes) and other nonmetallic (type NM) sheathed cable
  • Screw shearing for 6-32 and 8-32 screws and wire looping hole
  • Made in USA
  • Klein-Kurve™ comfort grip handles for reduced hand fatigue
  • Hot riveted joint prevents wobble and separation of the blades over time
  • Textured grips for enhanced dexterity
  • Forged of custom, US made steel
  • Romex® is a registered trademark of Southwire Company
Product Specifications
  • Type: Heavy Duty, Shear Cutting
  • Application: Wire Stripping and Cutting
  • Special Features: Forged Steel, 4 Times Stronger Than Traditional Klein Wire Strippers
  • Material: Forged Steel
  • Insulated: No
  • Strips and Cuts: 8-18 AWG Solid; 10-20 AWG Stranded
  • Screw Shearing: 6-32, 8-32
  • Wire Gauge: 8-18 AWG Solid; 10-20 AWG Stranded
  • Hold-Open Spring: Yes
  • Overall Length: 8.41'' (21.4 cm)
  • Overall Height: 0.53'' (1.4 cm)
  • Overall Width: 2.25'' (5.7 cm)
  • Handle Color: Blue/Gray
  • Handle Finish: Comfort Grip
  • Weight: 9.6 oz (272 g)

Specs

–
Product Type:

Wire Stripper

Length (Inches):

8.41"

Type:

Cutting Tool

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy