Apply to be a TradeMaster!
Main product image of Klein-Kurve Dual NM Cable Stripper/Cutter
Magnifying glass
Hover image to zoom

Klein-Kurve Dual NM Cable Stripper/Cutter

SKU:
K1412
Rating:
(0)
Q&A:
(0)
Klein-Kurve Dual NM Cable Stripper/Cutter
Magnifying glass
Hover image to zoom
$29.97 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8" Length

Description

–
Overview
The Klein-Kurve Dual NM Cable Stripper/Cutter allows you to cleanly remove the outer jacket of 12/2 and 14/2 Type NM-B non-metallic sheathed cable. Stripping holes easily remove the insulation on 12 and 14 AWG solid wire. Precision shear-type blades provide square clean cuts on solid copper wire. Curved handles with double-dipped grips makes this stripper/cutter comfortable to use every day.

Product Features
  • 12/2 and 14/2 stripping slots quickly remove outer jacket of Type NM-B non-metallic sheathed cable
  • Strips, cuts and loops 12-14 AWG solid and 14-16 AWG stranded wire
  • New lock design prevents accidental locking and loosening over time
  • Precision shear-type blades for square, clean cuts on solid copper wire
  • Made in USA
  • Narrow, strong-gripping, serrated nose for easy bending, shaping and pulling of wire in tight places
  • Holes for screw-shearing, wire looping and bending
  • Coil spring provides fast self-opening action
  • Double-dipped comfort grips
Product Specifications
  • Type: NM-B Cable 12/2 and 14/2
  • Application: Wire Stripping and Cutting
  • Strips and Cuts: NM-B Cable 12/2, 14/2; 12-14 AWG Solid; 14-16 AWG Stranded
  • Screw Shearing: 6-32, 8-32
  • Overall Length: 8'' (20.3 cm)
  • Handle Color: Yellow/White
  • Weight: 6.6 oz (186 g)

Specs

–
Product Type:

Wire Stripper

Cutter

Length (Inches):

8"

Type:

Cutting Tool

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy