Apply to be a TradeMaster!
Main product image of 1/2" Power Nut Driver, 5" Shaft
Magnifying glass
Hover image to zoom

1/2" Power Nut Driver, 5" Shaft

SKU:
PND125
Rating:
(0)
Q&A:
(0)
1/2" Power Nut Driver, 5" Shaft
Magnifying glass
Hover image to zoom
$18.37 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Length (Inches)
6-1/4" Length

Description

–
1/2-Inch Power Nut Driver 5-Inch Length

These hollow shaft magnetic nut drivers are designed for long bolts, studs or threaded rod jobs. The magnetic head holds nuts and bolts to aid in hard to reach installations. The wrench assist end is designed for high torque loosening found in many jobs. Impacted rated for the most aggressive power tools.

Features:
  • Hollow shaft magnetic nut driver for long bolts, studs or threaded rod
  • Fits in Klein Switch Drive handle or any power tool
  • Impact rated for the most aggressive power tools
  • 1/4 hex quick connect with wrench assist
  • Made in the USA


Specifications:
  • Application: Long Bolts, Studs or Threaded Rod
  • Nut Driver Sizes: 1/2''
  • Shaft Length: 5'' (12.7 cm)
  • Hollow Depth: 3.719'' (9.5 cm)
  • Overall Length: 6.297'' (16 cm)
  • Weight: 3 oz (86 g)

Specs

–
Product Type:

Nut Driver

Size:

1/2"

Shaft Length:

5"

Length (Inches):

6-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy