Apply to be a TradeMaster!
Main product image of 3/16" Slotted Power Driver Bit, 1" Long (Pack of 5)
Magnifying glass
Hover image to zoom

3/16" Slotted Power Driver Bit, 1" Long (Pack of 5)

SKU:
SL31615
Rating:
(0)
Q&A:
(0)
3/16" Slotted Power Driver Bit, 1" Long (Pack of 5)
Magnifying glass
Hover image to zoom
SL31615 has been discontinued
Discontinued August 5, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
3/16"
Product Highlight: Bit Type
Slotted
Product Highlight: Length (Inches)
1" Length

Description

–
3/16-Inch Slotted Power Drivers 1-Inch, 5-Pack

Klein Power Driver Bits are manufactured in the USA to ensure proper fit in every application. Each driver bit is precision machined, heat treated and finished to the gold standards Klein Tools puts into every screwdriver blade. The proprietary processes create the longest life power driver bit in the industry. Tight fitting tips reduce wear and deliver the premium performance you expect from a Klein.

Features:
  • Designed and constructed to withstand impact drills
  • Precision machined to ensure consistent fit
  • Custom heat treated for long life
  • Made in the USA
  • Pack of 5


Specifications:
  • Application: Designed to withstand impact drills
  • Overall Length: 1'' (2.5 cm)
  • Material: Steel
  • Shank Type: 1/4'' Hex
  • Bit Type: 3/16'' (4.8 mm) Slotted
  • Package Quantity: 5
  • Weight: 0.10 oz (2.8 g)

Specs

–
Product Type:

Driver Bit

Size:

3/16"

Bit Type:

Slotted

Shaft Length:

1"

Length (Inches):

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm