Apply to be a TradeMaster!
Main product image of Collated Utility Staples (480 Pack)
Magnifying glass
Hover image to zoom
Collated Utility Staples (480 Pack)
Magnifying glass
Hover image to zoom
STP001-KLEIN has been discontinued
Discontinued September 20, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Material
Steel

Description

–
Collated Utility Staples (480 Pack)

Klein's utility staples are used to install both coated and uncoated ground wire to utility poles. The hybrid design fits three sizes of wire reducing the number of staples needed to carry. Individual staples are collated into packs of 15 for a total pack size of 480 staples. Works exclusively with Klein's Utility Staple Starter (STP100) which is sold separately.

Product Overview
  • Heavy-duty, utility staples to install coated and uncoated ground wire
  • For use with Klein's Utility Staple Starter (Cat. No. STP100)
  • Patent pending, hybrid design works with all ground wire sizes and ground molding
  • 15 staples individually collated into a total case size of 480 staples
  • Steel construction for durability
Specifications
  • Type: Collated Staples
  • Application: Wire/Cable Stapling
  • Special Features: Hybrid Design Fits Ground Wire and Molding Sizes
  • Crown Width: 1'' (25 mm)
  • Leg Length: 2'' (51 mm)
  • Gauge: 9
  • Wire Diameter: 1'' (25 mm)
  • Color: Silver
  • For Use With: Utility Staple Starter SKU STP100
  • Material: Steel
  • Overall Length: 0.16'' (0.4 cm)
  • Overall Height: 2'' (5.1 cm)
  • Overall Width: 1'' (2.5 cm)

Specs

–
Product Type:

Staples

Application:

Wire/Cable Stapling

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm