Miscellaneous Hand Tools are a mixed group of specialty hand tools for jobs that general tool sets don't cover. Catalog records for this listing include a Knipex 8 piece open end wrench set with 1000V insulated handles, a WAGO opening tool for Series 221 lever nut connectors, and scratch awls from Klein Tools and Ideal. The Knipex set covers eight open end wrenches from 1/4" to 3/4" and is made for working on electrical installations. Klein Tools offers a 3-1/2" shank Cushion-Grip scratch awl that measures 7-7/8" long, along with a demolition version for prying and chiseling. Because these tools are specialized, matching each one to the task before ordering matters more than it does with general-purpose tools. Insulated handles, connector compatibility and tip style are the details that decide whether a tool fits a given job.
Subcategories
Buying Guide
Begin with the job, since the category covers very different tools. If the work involves electrical installations, the Knipex 8 piece open end wrench set (98 99 13 S4) has 1000V insulated handles and includes eight wrenches from 1/4" to 3/4". For scribing metal, starting screw holes or piercing and punching jobs, a scratch awl does the work.
Next, compare awl construction. The Klein Tools Cushion-Grip scratch awl has a one-piece forged-steel blade with a bolstered shank, a 3-1/2" shank length and a 7-7/8" overall length. Klein's demolition awl is 7-4/5" long and is made for prying and chiseling, with a plated metal strike cap that protects the handle from hammer blows. The Ideal scratch awl uses a cushioned rubber grip and a FastFinder handle that shows the tip type on the handle end.
Then check connector compatibility. The WAGO opening tool is listed for Series 221 compact splicing lever nut connectors in 12 AWG, so confirm the connector series and wire gauge on the job before adding it to an order.
When comparing Miscellaneous Hand Tools, read each product record for handle style, insulation rating and listed country of origin, since those details vary from tool to tool. Finally, consider frequency of use. A tool carried on every service call justifies a better grip and build than one used for an occasional job.
Frequently Asked Questions
What's included in the Knipex insulated wrench set?
The Knipex 8 piece open end wrench set (98 99 13 S4) includes eight open end wrenches with 1000V insulated handles. Sizes run from 1/4" to 3/4", and the set is made for working on electrical installations. It's one of the Miscellaneous Hand Tools in the catalog records.
What do the WAGO opening tools work with?
The WAGO opening tool in Miscellaneous Hand Tools is listed for Series 221 compact splicing lever nut connectors in 12 AWG. Check the connector series and wire gauge first, since the listing is specific to that series. Use the product record to confirm fit.
What's the difference between the Klein scratch awl and the demolition awl?
Among Miscellaneous Hand Tools, the Klein Tools Cushion-Grip scratch awl has a one-piece forged-steel blade with a bolstered shank and measures 7-7/8" long. The demolition awl is 7-4/5" long and is made for prying and chiseling, with a plated metal strike cap that protects the handle from hammer blows. Both list a 3-1/2" shank length.
What does the Ideal scratch awl offer?
The Ideal scratch awl is listed for piercing, punching and scribing, with heavy-duty construction and a cushioned rubber grip. Its FastFinder handle shows the tip type on the end of the handle. It's one of the Miscellaneous Hand Tools in the catalog records.
How do contractors choose among Miscellaneous Hand Tools for electrical work?
For electrical work, start with the 1000V insulated handles on the Knipex set and the Series 221 connector listing on the WAGO tool. Match each tool's listing to the task. Miscellaneous Hand Tools vary widely, so read each product record before ordering.