Apply to be a TradeMaster!
Main product image of Ratcheting Data Cable Crimper/Stripper/Cutter
Magnifying glass
Hover image to zoom

Ratcheting Data Cable Crimper/Stripper/Cutter

SKU:
VDV226-011-SEN
Rating:
(0)
Q&A:
(0)
Ratcheting Data Cable Crimper/Stripper/Cutter
Magnifying glass
Hover image to zoom
$36.38 each
In Stock
In Stock
Get 20 Tue, Nov 10 - Wed, Nov 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
7-1/2" Length

Description

–
The all-in-one Ratcheting Modular Crimper/Stripper cuts, strips and crimps paired-conductor cables (round STP/UTP and flat-satin phone cables). Durably made from steel and finished in black oxide for high performance, it provides fast, reliable modular-crimp connector installation for voice- and data applications. Other features include: Crimps 4-, 6- and 8-position modular connectors (RJ22, RJ11/RJ12 and RJ45); Designed for Western Electric (WE)/Stewart Stamping (SS)-type modular connectors. Dimensions: 4-Inch x 7.5-Inch x 0.9-Inch. Klein Tools offers a comprehensive line of VDV products created to prep, connect, and test network, phone, CATV, home theater, satellite, and security cables for residential or commercial systems.

Features:
  • Ratcheting crimper provides fast, reliable modular-crimp connector installation for voice and data applications
  • Cuts, strips, and crimps pair-conductor cables (round STP/UTP and flat-satin phone cable) all in one tool
  • Crimps 4, 6, and 8 position modular connectors (RJ22, RJ11/RJ12, and RJ45)
  • Steel body with black-oxide finish for excellent performance and durability
  • Crimping dies are precision ground from high-carbon steel
  • Designed for Western Electric (WE)/Stewart Stamping (SS)-type modular connectors
  • Ratchet safety-release and a blade-guard on cutting and stripping knives reduce risk of injury
  • Full-cycle ratchet mechanism prevents the release of the connector prior to full compression
  • Yellow and black grips enhance comfort, visibility, and allow quick identification
  • Three crimping dies (8-position, 6-position and 4-position)
  • Cable parameters: 28-22 AWG (.08 - .34 mm²) flat or round; solid or stranded telephone and data
  • Not for use with AMP® connectors
  • AMP® is a registered trademark of TYCO, Inc.
  • Replacement blade set available (Cat. No. VDV999-064)
  • Additional safety features to protect fingers


Specifications:
  • Application: Cable Connection
  • Strips and Cuts: STP/UTP, Flat-Satin Phone Cable, and 22-28 AWG
  • Overall Length: 7.5'' (19.1 cm)
  • Handle Color: Yellow/Black
  • Weight: 1.6 oz (45 g)

Specs

–
Product Type:

Wire Stripper

Wire Cutter

Length (Inches):

7-1/2"

Type:

Cutting Tool

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy