Shop Resideo Sale
Main product image of Ratcheting Cable Crimper/ Stripper/Cutter, for Pass-Thru
Magnifying glass
Hover image to zoom

Ratcheting Cable Crimper/ Stripper/Cutter, for Pass-Thru

SKU:
VDV226-110
Rating:
(1)
Q&A:
(0)
Ratcheting Cable Crimper/ Stripper/Cutter, for Pass-Thru
Magnifying glass
Hover image to zoom
$49.97 each
In Stock
In Stock
Get 3 Tomorrow, Nov 10
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Coax Cable Crimper / Wire Stripper / Wire Cutter is a premium, long lasting tool for CAT3, CAT5e and CAT6/6A cable using RJ11/RJ12 standard and RJ45 Pass-Thru™ connectors. Pass-Thru™ technology significantly reduces prep work time; wiring diagram on the tool helps eliminate rework and wasted materials. Compact, non-slip comfort grip reduces hand strain and stores easily. For use with Klein Pass-Thru™ Connectors (in packs of 10, 50 or 200).

Features:
  • Modular crimp-connector installation tool for voice and data applications with Pass-Thru RJ45 connector plug
  • Wire stripper, crimper, and cutter all-in-one tool for paired-conductor data cables
  • Trims flush to end face of connector eliminating unintended contact between conductors
  • Crimps and trims Klein Tools RJ45 Pass-Thru™ Connectors
  • Crimps 4, 6 and 8 position modular connectors (RJ11/RJ12 standard and RJ45 Klein Tools Pass-Thru™)
  • Full-cycle ratchet mechanism ensures complete connector termination
  • On-tool wiring guide helps minimize wiring errors
  • Cable parameters: 28-22 AWG flat or round; solid or stranded telephone and data
  • Rubber grip for added comfort
  • Ratcheting locking mechanism
  • Use with Klein Tools Pass-Thru™ Connectors
  • Not for use with standard (non Pass-Thru™) connectors
  • Replacement blade set available (VDV999-076)


Specifications:
  • Application: Cable Connection
  • Strips and Cuts: Paired Conductor Data Cables
  • Overall Length: 6.094'' (15.5 cm)
  • Handle Color: Yellow/Black
  • Weight: 14.4 oz (408 g)

Specs

–
Product Type:

Wire Cutter

Wire Stripper

Type:

Cutting Tool

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

if i can fix the cutter.

great tool,one problem mine won't cut out side wires,how can I fix it.?
cougar
Escalon
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy