Apply to be a TradeMaster!
Main product image of 3" Profi-Key Control Cabinet Key
Magnifying glass
Hover image to zoom
3" Profi-Key Control Cabinet Key
Magnifying glass
Hover image to zoom
$27.74 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
3" Length

Description

–
This is a 3" Profi-Key Control Cabinet Key manufactured by KNIPEX.

Features:
  • For heating, air conditioning, sanitary and building engineering
  • With bit insert: slot 3/64 x 9/32" and cross recess PH2
  • With adapter for 1/4" bits on securing chain
  • Additional bit adapter for 1/4" bits in one arm
  • Total length 3 1/2"

Specs

–
Product Type:

Cabinet Key

Length (Inches):

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy