Apply to be a TradeMaster!
Main product image of 6-1/4" End-Type Insulated Wire Stripper
Magnifying glass
Hover image to zoom

6-1/4" End-Type Insulated Wire Stripper

Brand:
Knipex
SKU:
11-08-160-SBA
Rating:
(0)
Q&A:
(0)
6-1/4" End-Type Insulated Wire Stripper
Magnifying glass
Hover image to zoom
$52.08 each
In Stock
In Stock
Get 2 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6-1/4" Length
Product Highlight: Material
Steel

Description

–
Features
  • For single, multiple and fine stranded conductors with plastic or rubber insulation max 13/64" (5.0 mm) diameter
  • Suitable for 8 AWG wire
  • Easy adjustment to the required diameter of solid or stranded wire with knurled screw and lock nut
  • 1000V multi-component grips
  • Special tool steel, forged and oil-hardened
  • ASTM F1505-tested
Specifications
  • Country of Origin: Germany
  • Length: 6 1/4"
  • Width: 2 1/4"
  • Height: 1"
  • Weight: 0.4 lbs.
  • 1000 Volt Insulated: Yes
  • Material Type: Special tool steel, forged, oil-hardened
  • Handle Type: 1000V Insulated, multi-component, ASTM
  • Surface Finish: Polished
  • Other Surface Finish: Black atramentized
  • Joint Type: Rivet
  • Color: Red/Yellow
  • Stripping Capacity: 10.0 mm²
  • Stripping Capacity: up to 8 AWG
  • Reach: No
  • RoHS: No

Specs

–
Product Type:

Wire Stripper

Length (Inches):

6-1/4"

AWG:

8

Type:

Insulated

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy