Apply to be a TradeMaster!
Main product image of 7-3/4" Automatic Wire Stripper, 2.5-10 mm2
Magnifying glass
Hover image to zoom

7-3/4" Automatic Wire Stripper, 2.5-10 mm2

Brand:
Knipex
SKU:
12-12-10
Rating:
(0)
Q&A:
(0)
7-3/4" Automatic Wire Stripper, 2.5-10 mm2
Magnifying glass
Hover image to zoom
$196.75 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
7-3/4" Length

Description

–
This is a 7-3/4" Automatic Wire Stripper, 2.5-10 mm2 manufactured by KNIPEX.

Features:
  • Form-fit stripping of both standard and difficult-to-remove insulating materials made of PTFE, silicone, Radox, Kapton and rubber including multi-layer insulations
  • A second pair of blades hold the remaining insulation reliably in place
  • Replaceable shaped blade adapted precisely to the respective conductor diameter
  • Includes length stop for consistent stripping length during repetitive work
  • Pliers body is made of steel

Specs

–
Length (Inches):

7-3/4"

Gauge:

2.5

10

6

4

Product Type:

Wire Stripper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy