Apply to be a TradeMaster!
Main product image of 7-1/4" Automatic Wire Stripper, 0.5-6.0 mm2
Magnifying glass
Hover image to zoom

7-1/4" Automatic Wire Stripper, 0.5-6.0 mm2

Brand:
Knipex
SKU:
12-21-180
Rating:
(0)
Q&A:
(0)
7-1/4" Automatic Wire Stripper, 0.5-6.0 mm2
Magnifying glass
Hover image to zoom
$95.92 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
7-1/4" Length

Description

–
This is a 7-1/4" Automatic Wire Stripper, 0.5-6.0 mm2 manufactured by KNIPEX.

Features:
  • Leaves wires undamaged due to precision-ground blade shapes, even multi-stranded conductors are stripped gently
  • During stripping, the wire is held firmly by clamping jaws
  • Built-in adjustable length stop for consistent stripping length during repetitive work
  • A spring leads the stripper back to the starting position
  • Replacement blade part number 12 29 180

Specs

–
Length (Inches):

7-1/4"

Product Type:

Wire Stripper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy