Apply to be a TradeMaster!
Main product image of 7-3/4" Automatic Wire Stripper (8-32 AWG)
Magnifying glass
Hover image to zoom

7-3/4" Automatic Wire Stripper (8-32 AWG)

Brand:
Knipex
SKU:
12-42-195
Rating:
(0)
Q&A:
(0)
7-3/4" Automatic Wire Stripper (8-32 AWG)
Magnifying glass
Hover image to zoom
$158.69 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
7-3/4"

Description

–

(12 42 195) Knipex 7-3/4" Automatic Wire Stripper (8-32 AWG)


Specifications

  • Automatic adjustment to all single-, multi and fine-stranded conductors with standard PVC insulation. Range of 32 AWG to 8 AWG
  • Universal blade geometry - tough and robust
  • Ideal grip design with excellent control
  • No manual fine adjustment necessary
  • No damage to the conductors
  • Steel clamping jaws with integrated cutting edges hold the cable and prevent slipping
  • Includes recessed wire cutter for Cu and Al conductors, stranded up to 8 AWG and single wire up to 10 AWG
  • Smooth running mechanics and very low weight
  • Replacement blade block part number 12 49 21
  • Handle with soft-plastic zone for a steady grip
  • Not for THHN Cable
  • Replacement length stop part number 12 49 23
  • Blades are made of special tool steel, oil-hardened
  • Body is made of lightweight fiberglass-reinforced plastic

Specs

–
Product Type:

Wire Stripper

Size:

7-3/4"

Capacity:

8-32 AWG

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy