Apply to be a TradeMaster!
Main product image of 7-3/4" PreciStrip16 Automatic Wire Stripper, 6-28 AWG
Magnifying glass
Hover image to zoom

7-3/4" PreciStrip16 Automatic Wire Stripper, 6-28 AWG

Brand:
Knipex
SKU:
12-52-195
Rating:
(0)
Q&A:
(0)
7-3/4" PreciStrip16 Automatic Wire Stripper, 6-28 AWG
Magnifying glass
Hover image to zoom
$155.71 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
7-3/4" Length

Description

–
This is a 7-3/4" PreciStrip16 Automatic Wire Stripper, 6-28 AWG manufactured by KNIPEX.

Features:
  • Does not strip THHN wire
  • Strips very fine, flexible wire as well as solid conductor
  • Simple, precise stripping and cutting of fine wires and solid round cables with a wide capacity range between 28 to 6 AWG (0.08 to 16 mm2)
  • Semi-circular grooved jaws hold the wire firmly in place as the parabolic blade removes the outer insulation
  • Fine adjustment dial enables accurate setting of the blade to special material requirements

Specs

–
Capacity:

6-28 AWG

Product Type:

Wire Stripper

Length (Inches):

7-3/4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy