Apply to be a TradeMaster!
Main product image of 7-1/4" Automatic Wire Stripper, 10-24 AWG
Magnifying glass
Hover image to zoom

7-1/4" Automatic Wire Stripper, 10-24 AWG

Brand:
Knipex
SKU:
12-62-180
Rating:
(0)
Q&A:
(0)
7-1/4" Automatic Wire Stripper, 10-24 AWG
Magnifying glass
Hover image to zoom
$57.76 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
7-1/4" Length

Description

–
This is a 7-1/4" Automatic Wire Stripper, 10-24 AWG manufactured by KNIPEX.

Features:
  • For single, multi and fine stranded cables from 24 AWG (0.2 mm2) up to 10 AWG (6 mm2) with standard PVC insulation
  • Adapts automatically to the respective cable diameter preventing damage to the conductor
  • Comfortable and lightweight for easy operation
  • Narrow head style for use in confined areas
  • Wire cutter for copper and aluminum wires up to 14 AWG

Specs

–
Product Type:

Wire Stripper

Length (Inches):

7-1/4"

Capacity:

10-24 AWG

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy