Apply to be a TradeMaster!
Main product image of 5-1/4" Wire Stripper for Fiber Optics
Magnifying glass
Hover image to zoom

5-1/4" Wire Stripper for Fiber Optics

Brand:
Knipex
SKU:
12-82-130-SB
Rating:
(0)
Q&A:
(0)
5-1/4" Wire Stripper for Fiber Optics
Magnifying glass
Hover image to zoom
$103.11 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
5-1/4" Length

Description

–
This is a 5-1/4" Wire Stripper for Fiber Optics manufactured by KNIPEX.

Features:
  • Used to remove the primary and secondary coating of fiber optics cable
  • Stripping capacity - 0.125 mm primary and 0.250 mm secondary
  • Two stripping holes located at the front of the tool - one for the primary coating and one for the secondary coating
  • Made of chrome vanadium electric steel, oil-hardened

Specs

–
Product Type:

Wire Stripper

Length (Inches):

5-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy