Apply to be a TradeMaster!
Main product image of 4-1/4" Stripping Tool for Fiber Optics Cable
Magnifying glass
Hover image to zoom

4-1/4" Stripping Tool for Fiber Optics Cable

Brand:
Knipex
SKU:
12-85-110-SBA
Rating:
(0)
Q&A:
(0)
4-1/4" Stripping Tool for Fiber Optics Cable
Magnifying glass
Hover image to zoom
$68.85 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
2-1/4" Width
Product Highlight: Height (Inches)
9/16" Height

Description

–
This item is used for removing primary coating of fiber optic cables with Ø 0.125 mm.

Features:
  • Adjustable length stop for 5 - 45 mm, great for repetitive work to ensure same length of stripping
  • Blade diameter 0.16 mm and hole for cable feed 0.35 mm
  • Housing made of durable impact resistant plastic
  • Tool Width: 2-1/4"
  • Tool Height: 9/16"
  • Tool Weight (lbs): 0.16

Specs

–
Product Type:

Wire Stripper

Width (Inches):

2-1/4"

Height (Inches):

9/16"

Weight (lbs):

0.16 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy