Apply to be a TradeMaster!
Main product image of 6-1/4" Electrical Installation Pliers, 10,12,14 AWG, 4 Function
Magnifying glass
Hover image to zoom

6-1/4" Electrical Installation Pliers, 10,12,14 AWG, 4 Function

Brand:
Knipex
SKU:
13-01-614
Rating:
(0)
Q&A:
(0)
6-1/4" Electrical Installation Pliers, 10,12,14 AWG, 4 Function
Magnifying glass
Hover image to zoom
$52.45 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6-1/4"

Description

–
(13 01 614) 6-1/4'' Electrical Installation Pliers, 10,12,14 AWG, 4 Function

  • the ideal pliers for cable work
  • for gripping and bending wire
  • for cutting medium hard and hard wire
  • precision cutting edges additionally induction-hardened, cutting edge hardness approx. 60 HRC
  • with precision stripping holes
  • for crimping wire end sleeves
  • Vanadium steel, forged, oil-hardened in multiple steps

Specs

–
Product Type:

Wire Stripper

Size:

6-1/4"

Gauge:

10

12

14

Capacity:

10-14 AWG

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy