Apply to be a TradeMaster!
Main product image of 7-1/4" Strix Insulation Strippers with Cable Shears
Magnifying glass
Hover image to zoom

7-1/4" Strix Insulation Strippers with Cable Shears

Brand:
Knipex
SKU:
13-62-180
Rating:
(0)
Q&A:
(0)
7-1/4" Strix Insulation Strippers with Cable Shears
Magnifying glass
Hover image to zoom
$68.61 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
7-1/4" Length

Description

–
This is a 7-1/4" Strix Insulation Strippers with Cable Shears manufactured by KNIPEX.

Features:
  • Insulation strippers with Cable Shears - two essential electrical installation tools in one pair of pliers
  • Integrated cable shears for clean cutting of copper and aluminum cables without crushing
  • Universal adjustment of the wire stripping blades with knurled screw
  • Slim design allows for easy access into confined areas
  • For stripping single, multiple and fine stranded conductors with plastic and rubber insulation up to a max. Ø 5 mm or 10 mm2 conductor cross-section

Specs

–
Length (Inches):

7-1/4"

Product Type:

Wire Stripper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy