Apply to be a TradeMaster!
Main product image of 8-1/4" 6-in-1 Electrical Installation Pliers w/ Comfort Grip (12 and 14 AWG)
Magnifying glass
Hover image to zoom

8-1/4" 6-in-1 Electrical Installation Pliers w/ Comfort Grip (12 and 14 AWG)

Brand:
Knipex
SKU:
13-82-8
Rating:
(0)
Q&A:
(0)
8-1/4" 6-in-1 Electrical Installation Pliers w/ Comfort Grip (12 and 14 AWG)
Magnifying glass
Hover image to zoom
$70.42 each
In Stock
In Stock
Get 3 Fri, Oct 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8"

Description

–
Product Features
  • 6 functions in one pliers - grips, cuts, strips, bends, crimps and deburrs
  • Smooth surfaces near the tips grip single conductors without damaging them; serrated gripping surfaces and pipe grip for gripping flat and round material
  • Clear-cut outside edge on the jaw for working on flush-mounted junction boxes and deburring feed-through holes
  • Stripping holes for 12 to 14 AWG (0.75 – 1.5 mm² and 2.5 mm²)
  • Crimp die for end sleeves (ferrules) 12 to 20 AWG (0.5 – 2.5 mm²)
  • Cable shears with induction hardened precision cutting edges for copper and aluminum cables up to 19/32" dia. (5 x 2.5 mm² / dia. 5 mm)
  • Slim head dimensions for easier access
  • Bolted joint: precise, zero-backlash operation of pliers
  • High-grade special tool steel; forged, multi stage oil-hardened

Specs

–
Product Type:

Wire Stripper

Size:

8"

Gauge:

12

14

Capacity:

12-14 AWG

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy