Shop Klein Tools Limited Time Promotion
Main product image of 8-1/4" Insulated Electrical Installation Pliers, 12 and 14 AWG, 6 Function
Magnifying glass
Hover image to zoom

8-1/4" Insulated Electrical Installation Pliers, 12 and 14 AWG, 6 Function

Brand:
Knipex
SKU:
13-88-8-US
Rating:
(0)
Q&A:
(0)
8-1/4" Insulated Electrical Installation Pliers, 12 and 14 AWG, 6 Function
Magnifying glass
Hover image to zoom
$75.48 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8-1/4"
Product Highlight: Color
Yellow, Red

Description

–
(13 88 8 US) 8" Electrical Installation Pliers with 1000V Insulated Grip, 12 and 14 AWG, 6 Function

Features:
  • 6 functions in one pliers - grips, cuts, strips, bends, crimps and deburrs
  • Smooth surfaces near the tips grip single conductors without damaging them; serrated gripping surfaces and pipe grip for gripping flat and round material
  • Clear-cut outside edge on the jaw for working on flush-mounted junction boxes and deburring feed-through holes
  • Stripping holes for 12 to 14 AWG
  • Crimp die for end sleeves (ferrules), 12 to 20 AWG
  • Cable shears with induction hardened precision cutting edges for copper and aluminum cables up to 19/32" diameter
  • Slim head dimensions for easier access
  • Bolted joint: precise, zero-backlash operation of pliers
  • 1000V multi-component grips, ASTM F1505-tested
  • High-grade special tool steel; forged, multi stage oil-hardened

Specifications:
  • Length: 8-1/4"
  • Width: 2-1/8"
  • Height: 1-1/8"
  • Weight: 0.6 lbs.
  • 1000 Volt Insulated: Yes
  • Handle Type: 1000V Insulated, multi-component, ASTM
  • Gripping Surface: Smooth tip and serrated jaws
  • Surface Finish: Polished
  • Other Surface Finish: Black atramentized
  • Crimping Positions: 1
  • Joint Type: Bolted
  • Cutting Capacity - Cu and Al conductor: 9/16"
  • Cutting Edge Shape: Shear
  • Jaw Type: Flat
  • Color: Red/Yellow
  • Stripping Capacity: 12 and 14 AWG

Specs

–
Product Type:

Wire Stripper

Size:

8-1/4"

Gauge:

12

14

Capacity:

12-14 AWG

Color:

Yellow

Red

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy