Apply to be a TradeMaster!
Main product image of 4-3/4" Steel Stripping Tweezers w/ Magnetic Tips, Plastic Handles
Magnifying glass
Hover image to zoom

4-3/4" Steel Stripping Tweezers w/ Magnetic Tips, Plastic Handles

Brand:
Knipex
SKU:
15-11-120
Rating:
(0)
Q&A:
(0)
4-3/4" Steel Stripping Tweezers w/ Magnetic Tips, Plastic Handles
Magnifying glass
Hover image to zoom
$17.68 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
4-3/4" Length
Product Highlight: Material
Steel

Description

–
This is a 4-3/4" Steel Stripping Tweezers w/ Magnetic Tips, Plastic Handles manufactured by KNIPEX.

Features:
  • Steel offer a combination fo strenght and durability
  • Stripping tips are replaceable depending on gauge of wire to be stripped
  • Replaceable stripping tips offers ability to cover wider range of wires sizes
  • 100% magnetic design attracts to magnetic materials
  • Plastic handle provides comfort during frequent use

Specs

–
Length (Inches):

4-3/4"

Material:

Steel

Product Type:

Tweezer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy