Tweezers are precision hand tools for gripping, positioning, and stripping small components and fine wire. The Knipex styles listed here include 4-3/4" steel stripping tweezers with magnetic tips and replaceable stripping tips, along with 5 piece stainless steel sets that come in a tool roll. Set styles cover universal work, premium stainless construction, surface mount device handling, and insulated tweezers rated at 1000V. Technicians working on electronic components handle parts that are small, easy to drop, and easy to damage. A tweezer with the right tip shape, material, and electrical protection keeps those parts under control and protects the surrounding work. Picking the correct style matters because the wrong tip or an unprotected metal tool can slow a repair, damage a sensitive part, or add risk on a live job.
Subcategories
Buying Guide
Start with the task, because the task decides the tweezer. Tip shape matters most because it controls how well a tweezer grips small parts. Stripping fine wire calls for stripping tweezers, where replaceable tips let a technician match the tip to the wire gauge. General electronic work is better served by a multi-tip set that covers several tip styles. Surface mount device work calls for a set built for SMD components, with tip shapes chosen for handling and placing small parts.
Next, weigh electrical and static protection. Insulated sets in the Tweezers category include 1000V tweezers, which suit work where electrical protection matters. Sets with an electrostatic discharge (ESD) design suit sensitive electronic components. The two are separate features found on different sets, so confirm the rating on the specific product page before choosing.
Material and construction come next. The premium stainless steel set is described as durable and corrosion resistant, while steel stripping tweezers add a magnetic design that attracts magnetic materials and a plastic handle for comfort during frequent use. Check handle and gripping surface details too, since insulated tweezers list both smooth and serrated gripping surfaces.
Finally, consider storage. The 5 piece sets listed here come in a tool roll, and the insulated set uses a 5 compartment roll made of hard-wearing polyester fabric with one compartment per tweezer.
Frequently Asked Questions
What are stripping tweezers used for?
Stripping tweezers are used to strip fine wire. The Knipex 4-3/4" steel stripping tweezers have replaceable stripping tips, so the tip can be matched to the gauge of wire being stripped. Magnetic tips and a plastic handle round out the design.
Do tweezers come in insulated versions?
Yes, insulated tweezers are available. The Knipex 5 piece stainless steel insulated set contains 1000V tweezers in a 5 compartment tool roll. It includes one each of 92 47 01, 92 27 61, 92 27 62, 92 37 64 and 92 67 63.
Are there ESD tweezers for electronic components?
Tweezers with an ESD design are available for sensitive electronic work. The Knipex 5 piece stainless steel universal set uses an electrostatic discharge design and includes different tip styles. It comes with a tool roll.
What tweezers work for SMD components?
Tweezers for SMD work are sold as a dedicated set. The Knipex 5 piece stainless steel precision set is designed for surface mount device work and includes various tip shapes. It supports precise handling and placement of delicate SMD components.
What comes in a tweezer set with a tool roll?
Tweezer sets with a tool roll hold five stainless steel tweezers with different tip styles. The Knipex premium set is described for electronics, jewelry making, and fine crafts. The roll keeps the set in one carrying package.