Apply to be a TradeMaster!
Main product image of 6-1/4" End-Type Wire Stripper, 0.5 mm
Magnifying glass
Hover image to zoom

6-1/4" End-Type Wire Stripper, 0.5 mm

Brand:
Knipex
SKU:
15-51-160
Rating:
(0)
Q&A:
(0)
6-1/4" End-Type Wire Stripper, 0.5 mm
Magnifying glass
Hover image to zoom
$48.03 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6-1/4" Length

Description

–
This is a 6-1/4" End-Type Wire Stripper, 0.5 mm manufactured by KNIPEX.

Features:
  • End wire stripper for stripping thin cables
  • Accurate boring to match diameter of wire - precise stripping prism, non-adjustable
  • Suitable for metric wire 0.5 mm
  • Includes opening spring for easy repetitive work
  • Chrome vanadium electric steel, oil-hardened

Specs

–
Length (Inches):

6-1/4"

Product Type:

Wire Stripper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy