Apply to be a TradeMaster!
Main product image of 5" Dismantling Tool w/ Knurled Nut
Magnifying glass
Hover image to zoom

5" Dismantling Tool w/ Knurled Nut

Brand:
Knipex
SKU:
16-20-28-SB
Rating:
(0)
Q&A:
(0)
5" Dismantling Tool w/ Knurled Nut
Magnifying glass
Hover image to zoom
$30.38 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
5" Length

Description

–
This is a 5" Dismantling Tool w/ Knurled Nut manufactured by KNIPEX.

Features:
  • For stripping all common round cable 8.0 mm to 28.0 mm
  • Self-tightening holding lever
  • With adjusting screw for cutting depth adjustment
  • Turnable blade for circular and longitudinal cutting
  • Spare blade stored inside the handle

Specs

–
Product Type:

Cable Stripper

Length (Inches):

5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy