Apply to be a TradeMaster!
Main product image of 4" Coax Wire Stripper
Magnifying glass
Hover image to zoom

4" Coax Wire Stripper

Brand:
Knipex
SKU:
16-60-100-SB
Rating:
(0)
Q&A:
(0)
4" Coax Wire Stripper
Magnifying glass
Hover image to zoom
$36.89 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
4" Length

Description

–
This is a 4" Coax Wire Stripper manufactured by KNIPEX.

Features:
  • For dismantling and stripping all common coax cables between 4.8 and 7.5 mm diameter
  • Features a length scale from 5.0 to 20.0 mm for easy identification of desired stripping length
  • Double shell fold back stripping tool with opening spring and locking lever
  • Durable fiberglass reinforced plastic construction

Specs

–
Product Type:

Wire Stripper

Length (Inches):

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy