Apply to be a TradeMaster!
Main product image of 5" Dismantling Tool for Data Cable
Magnifying glass
Hover image to zoom

5" Dismantling Tool for Data Cable

Brand:
Knipex
SKU:
16-65-125-SB
Rating:
(0)
Q&A:
(0)
5" Dismantling Tool for Data Cable
Magnifying glass
Hover image to zoom
$68.93 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
5" Length

Description

–
This is a 5" Dismantling Tool for Data Cable manufactured by KNIPEX.

Features:
  • For stripping UTP and STP data cables with diameters of 11/64" and 25/64" (4.5 to 10 mm)
  • Suitable for 0.2 / 0.3 / 0.8 / 1.5 / 2.5 / 4.0 mm2
  • Double shell fold back stripping tool with opening spring and locking lever
  • Clip for safe transport
  • Blades are made of special tool steel; oil-hardened, TiN-coated

Specs

–
Product Type:

Cable Stripper

Length (Inches):

5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy