Apply to be a TradeMaster!
Main product image of 5" Universal Dismantling Tool
Magnifying glass
Hover image to zoom
5" Universal Dismantling Tool
Magnifying glass
Hover image to zoom
$37.46 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
5" Length

Description

–
This is a 5" Universal Dismantling Tool manufactured by KNIPEX.

Features:
  • For dismantling and stripping all common round and damp-proof installation cables between 3 x 1.5 mm2 up to 5 X 2.5 mm2
  • Suitable for 8 to 13 mm
  • Double shell fold back stripping tool with opening spring and locking lever
  • Clip for safe transport
  • Durable fiberglass reinforced construction

Specs

–
Product Type:

Cable Stripper

Length (Inches):

5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy