Apply to be a TradeMaster!
Main product image of 5-1/4" KNIPEX ErgoStrip Universal Dismantling Tool, Left-Handed
Magnifying glass
Hover image to zoom

5-1/4" KNIPEX ErgoStrip Universal Dismantling Tool, Left-Handed

Brand:
Knipex
SKU:
16-95-02-SB
Rating:
(0)
Q&A:
(0)
5-1/4" KNIPEX ErgoStrip Universal Dismantling Tool, Left-Handed
Magnifying glass
Hover image to zoom
$57.89 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
5-1/4" Length

Description

–
This is a 5-1/4" KNIPEX ErgoStrip Universal Dismantling Tool, Left-Handed manufactured by KNIPEX.

Features:
  • For metric wire only
  • Strips NYM cable 8 - 13 mm, coax 4.8 - 7.5 mm, Cat 5-7, Twisted-Pair (UTP/STP) and conductors and strands 0.2, 0.3, 0.8, 1.5, 2.5 and 4.0 mm2
  • Left-handed operation
  • Conical, slim tool ends for better access in confined areas
  • Easy insertion of coax and data cable

Specs

–
Product Type:

Cable Stripper

Length (Inches):

5-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy