Apply to be a TradeMaster!
Main product image of 4" Pliers Wrench XS
Magnifying glass
Hover image to zoom

4" Pliers Wrench XS

Brand:
Knipex
SKU:
86-04-100
Rating:
(2)
Q&A:
(0)
4" Pliers Wrench XS
Magnifying glass
Hover image to zoom
$49.35 each
In Stock
In Stock
Get 7 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Length (Inches)
4" Length
Product Highlight: Color
Silver

Description

–
Product Features
  • At only 4" this is the smallest fully functioning pliers wrench in the world
  • One-handed quick adjustment up to 3/4" gripping capacity
  • Excellent for gripping, holding, pressing and bending applications
  • Parallel jaws evenly distribute force for a secure grip
  • Smooth jaws will not mar surface finish
  • Box-joint design: high stability because of double guide
  • Texturized handles for a better grip
  • Pinch guard prevents operators' fingers being pinched
  • 10 adjustment positions
Specifications
  • Handle Length: 2-1/2"
  • Handle Type: Bare handles, embossed
  • Gripping Surface: Smooth
  • Joint Type: Box-joint
  • Jaw Length: 5/8"
  • Jaw Width: 3/32"
  • Jaw Thickness: 3/32"
  • Max Jaw Opening - Hex: 3/4"
  • Specs

    –
    Finish:

    Chrome

    Product Type:

    Wrench

    Length (Inches):

    4"

    Color:

    Silver

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Closed Now:
    Hours
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Product Reviews

    5 out of 2 reviews
    100% would recommend this product
    5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    Small but Handy

    Thier pretty small for pliers. But very handy to have in pocket. Does basic little projects. Especially not having to go to truck.
    Joeyblue
    Chicago, il
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great tool

    This has been added to my EDC arsenal
    Mad Plumber
    Warsaw Indiana
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy