Apply to be a TradeMaster!
Main product image of 4" Cobra XS Tongue & Groove Pliers
Magnifying glass
Hover image to zoom

4" Cobra XS Tongue & Groove Pliers

Brand:
Knipex
SKU:
87-00-100
Rating:
(4)
Q&A:
(0)
4" Cobra XS Tongue & Groove Pliers
Magnifying glass
Hover image to zoom
$32.72 each
In Stock
In Stock
Get 3 Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
4" Length

Description

–
(87 00 100) 4'' Cobra XS Tongue & Groove Pliers

Product Features
  • Optimum access in the narrowest spaces: an especially compact design with a very slim head
  • Single-handed fine adjustment by sliding for optimal fitting to various workpiece sizes
  • Long-lasting secure grip ensured by high wear resistance
  • Gripping capacity Ø 28 mm, width across flats up to 24 mm - at only 100 mm length
  • Box joint: high quality and durability provided by dual guide
  • Gripping surfaces with specially hardened teeth, hardness approx. 60 HRC
  • Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required
  • Pinch guard prevents operators´ fingers being pinched
  • Fine adjustment with 11 adjustment positions

Specs

–
Product Type:

Pliers

Type:

V-Jaw

Length (Inches):

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Super handy

I love knipex pliers. I was on the fence about buying these but I use them a lot. I keep these in my watch pocket in my work pants. Don't even know they are there. Perfect for tight spots. Miss them when they accidentally forget to take them out before my pants hit the wash hamper. Same great nipex quality in a smaller package. Definitely recommend.
Plumbob
Pa
2 months ago
Was this review helpful to you?

Best little pliers

These pliers are an invaluable addition to your tool box.
Jimmy
Fullerton
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will Bye it again

Nice tool
Tengiz
Millstone NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

If you like tools!

Typical Knipex; well made with a tenacious grip for a wee little pliers.
Fix-it Dave
World
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy