Shop Resideo Sale
Main product image of 7-1/4" Cobra High-Tech Water Pump Pliers
Magnifying glass
Hover image to zoom

7-1/4" Cobra High-Tech Water Pump Pliers

Brand:
Knipex
SKU:
87-01-180
Rating:
(1)
Q&A:
(0)
7-1/4" Cobra High-Tech Water Pump Pliers
Magnifying glass
Hover image to zoom
$37.19 each
In Stock
In Stock
Get 17 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
7-1/4" Length

Description

–
(87 01 180) 7-1/4'' Cobra High-Tech Water Pump Pliers

Product Features
  • Adjustment at the touch of a button directly on the workpiece
  • Fine adjustment for optimum adaptation to different size work pieces and a comfortable gripping position
  • Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required
  • Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: low wear and reliable gripping
  • Box-joint design: high stability because of double guide
  • Reliable catching of the hinge bolt: no unintentional shifting
  • Pinch guard prevents operators' fingers being pinched
  • Chrome vanadium electric steel, forged, multi stage oil-hardened

Specs

–
Product Type:

Pliers

Type:

V-Jaw

Length (Inches):

7-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

if you want the best buy knipex

stays in my pocket all day
dan
baltimore md
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy