Apply to be a TradeMaster!
Main product image of 7-1/4" Chrome Pliers Wrench
Magnifying glass
Hover image to zoom

7-1/4" Chrome Pliers Wrench

Brand:
Knipex
SKU:
86-03-180
Rating:
(1)
Q&A:
(0)
7-1/4" Chrome Pliers Wrench
Magnifying glass
Hover image to zoom
$58.42 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Chrome
Product Highlight: Length (Inches)
7-1/4" Length
Product Highlight: Color
Red

Description

–
(86 03 180) 7-1/4" Chrome Pliers Wrench

The wrench combines many functions: It replaces metric as imperial a whole set of spanners, can be adjusted very quickly and directly at the workpiece at the touch of a button and continuously packs all gripping widths up to 40 mm or 1-1/2". The joint bolt locks securely in place, which prevents accidental adjustment. The smooth gripping jaws stand in parallel and pack the work piece without damaging edges and sensitive surfaces - work directly on chrome.

Features:
  • Replaces the need for sets of metric and imperial spanners
  • Smooth jaws for damage free installation of plated fittings - working directly on chrome!
  • Also excellent for gripping, holding, pressing and bending workpieces
  • Zero backlash jaw pressure prevents damage to edges of sensitive components
  • Fast adjustment by pushing a button directly on the workpiece
  • No unintentional shift of the gripping jaws and no slipping of the joint
  • Parallel jaws give a more solid grip; its design allows flexible adjustment of all widths up to the specified maximum size
  • The ratchet type principle allows quick and easy tightening and release of all bolted connections
  • Lever transmission greater than 10 : 1 for strong gripping power
  • Chrome vanadium electric steel, forged, oil-hardened

Specs

–
Product Type:

Wrench

Material:

Chrome

Length (Inches):

7-1/4"

Jaw Opening Capability:

1-1/2"

Color:

Red

Adjustability:

Adjustable

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great size and a lot of capability

This is by far my most used size. The big ones mostly stay in the bag. Small enough for the back pocket but large enough for handle 1/2" brass nipples or plastic fittings. Once you get accustomed to using it it is much faster than a wrench. If you size it properly you simply relax your grip and it opens enough to "ratchet" to the next flat on the hex.
Greg
Alabama
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy