Apply to be a TradeMaster!
Main product image of 16" Cobra XL High-Tech Water Pump Pliers
Magnifying glass
Hover image to zoom

16" Cobra XL High-Tech Water Pump Pliers

Brand:
Knipex
SKU:
87-01-400
Rating:
(1)
Q&A:
(0)
16" Cobra XL High-Tech Water Pump Pliers
Magnifying glass
Hover image to zoom
$95.24 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
16" Length

Description

–
(87 01 400) 16'' Cobra XL High-Tech Water Pump Pliers

Product Features
  • Greater gripping capacity but much lower weight than comparable pipe-gripping wrenches
  • Fast pushbutton adjustment directly on the workpiece, no unintentional slipping of the joint
  • Fine adjustment for optimum adaptation to different size work pieces and a comfortable gripping position
  • Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required
  • Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: low wear and reliable gripping
  • Box-joint design: high stability because of double guide
  • Pinch guard prevents operators´ fingers being pinched
  • Chrome vanadium electric steel, forged, multi stage oil-hardened

Specs

–
Product Type:

Pliers

Type:

V-Jaw

Length (Inches):

16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Best Brand

German Quality, and high quality steel
Montana dude
Montana
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy