Apply to be a TradeMaster!
Main product image of 12" Cobra High-Tech Water Pump Pliers
Magnifying glass
Hover image to zoom

12" Cobra High-Tech Water Pump Pliers

Brand:
Knipex
SKU:
87-01-300
Rating:
(3)
Q&A:
(0)
12" Cobra High-Tech Water Pump Pliers
Magnifying glass
Hover image to zoom
$55.08 each
In Stock
In Stock
Get 1 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
12" Length

Description

–
(87 01 300) 12'' Cobra High-Tech Water Pump Pliers

Product Features
  • Adjustment at the touch of a button directly on the workpiece
  • Fine adjustment for optimum adaptation to different size work pieces and a comfortable gripping position
  • Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required
  • Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: low wear and reliable gripping
  • Box-joint design: high stability because of double guide
  • Reliable catching of the hinge bolt: no unintentional shifting
  • Pinch guard prevents operators' fingers being pinched
  • Chrome vanadium electric steel, forged, multi stage oil-hardened

Specs

–
Product Type:

Pliers

Type:

V-Jaw

Length (Inches):

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

6" & 10" Adjustable Wrench Set (2 Pc.)
SKU: 48-22-7400
Milwaukee

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Knipex rocks

These tools are worth it
Joe fix it
Warwick NY
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best pliers in the market

These are the best. They adjust in tiny increments so you get to the actual size you need which other pliers don't and always seem a bit too big or too small in the opening making the grip uncomfortable.
R
New Hampshire
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Knipex all day

I had previously bought two of the 10" knipex pliers without the locking adjustment and I love them. I went ahead and bought this set. Been plumbing for 6 years and Ive owned many channel locks, pliers, whatever you want to call them. Nothing compares to this wrench. It's a must buy, spent the extra few bucks and get the locking part it makes life even easier. Best set of wrenches out there. I can guarantee you'll be turning pipes you previously had to get the pipe wrench for because your prior pair of pliers just slipped.
406Plumba
Montana
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy