Apply to be a TradeMaster!
Main product image of 10" Raptor Pliers
Magnifying glass
Hover image to zoom

10" Raptor Pliers

Brand:
Knipex
SKU:
87-41-250
Rating:
(0)
Q&A:
(0)
10" Raptor Pliers
Magnifying glass
Hover image to zoom
$43.11 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Chrome
Product Highlight: Length (Inches)
10" Length

Description

–
(87 41 250) 10'' Raptor Pliers

The Raptor Pliers combines the convenience of the comfortable push-button adjustment on the workpiece and the function of an all-purpose tightening tool. Jaw gripping with zero backlash prevents slipping on the bolt head or rounding edges. Even rusty or thick coated bolted connections which have no surfaces capable of being gripped reliably by a conventional spanner can be managed by the exceptionally powerful closing gripping jaws of this spanner.

Features:
  • For inch metric nuts and screws with widths across flats from 3/8" up to 1-1/4" (10 to 32 mm); self-locking in the range from 11/16" (17 mm) on: no slipping on the workpiece
  • Zero-backlash gripping of inch and metric hexagonal head screws; no rounding of screw heads
  • Reliable and tight gripping of rounded, rusty or overly painted nuts and screws; ideal for work on vehicle brake system
  • Ideal for work on vehicle brake systems
  • Quick tightening of nuts and bolts using ratchet action
  • Adjustment at the touch of a button directly on the workpiece, one handed operated
  • Fine adjustment for optimum adaptation to different size work pieces and a comfortable gripping position
  • Box-joint design: high stability because of double guide
  • Reliable catching of the hinge bolt: no unintentional shifting
  • Favorable lever action: optimum transmission of force
  • Pinch guard prevents operators´ fingers being pinched
  • Replaces a set of wrenches, ideal for tightening locknuts
  • Chrome vanadium electric steel, forged, multi stage oil-hardened

Specs

–
Product Type:

Pliers

Material:

Chrome

Length (Inches):

10"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy