Apply to be a TradeMaster!
Main product image of 8" TwinGrip Pliers
Magnifying glass
Hover image to zoom

8" TwinGrip Pliers

Brand:
Knipex
SKU:
82-01-200
Rating:
(6)
Q&A:
(0)
8" TwinGrip Pliers
Magnifying glass
Hover image to zoom
$36.96 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vanadium Steel
Product Highlight: Length (Inches)
8" Length

Description

–

Product Features

  • Unique combination of front and side gripping
  • Front jaw design grips stripped screws
  • Optimized side jaw with opposing teeth for maximum force
  • Side gripping jaws for round, square and hex materials
  • The only 5 adjustment push-button slip joint pliers in the market
  • Gripping capacity for diameters and widths across the flats from 5/32" to 7/8" (4 to 22 mm)
  • Reliable gripping of flat workpieces due to the three-point system
  • Box-joint design for added tool stability
  • Slim head design for working in confined spaces
  • Forged from high-grade chrome vanadium electric steel; oil-hardened
  • Gripping surfaces with special hardened teeth, teeth hardness (approx. 61 HRC)
  • Pinch guard prevents operators' fingers being pinched

Specs

–
Product Type:

Pliers

Material:

Vanadium Steel

Length (Inches):

8"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

CutiX Universal Knife
SKU: 90-10-165-BK
Knipex

Product Reviews

4.83 out of 6 reviews
100% would recommend this product
4.83
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

I would buy against

Worked as described
Marv
Maryland
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great addition to the tool pouch.

Tight grip, adjustable, solid! Purchased as a replacement for a pair that I gave to a friend.
CJII
Montana
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Tool for Removing Screws

Great for removing screws with stripped heads.
DLM Racer 00
Canton Ga
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again and again

Hands down the best pliers I ever purchased! Great quality and craftsmanship.
Cory
Lancaster, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pit Bull

This thing bites like a pitbull, but in a good way. Tiny old rusted flat heads in outdoor environment that you stand no chance using a flat head on without just striping. When the only other option would be to drill it out, this thing grabs on and bites the heck out of it. Unique front design creates a unique tool that can perform tricks no other tool can. Nice tool and compact enough to keep in the every day work bag along side his brother, 7" Pliers Wrench "Stretchy".
Eddie
Detroit, MI
4 years ago
Was this review helpful to you?

I would and will buy this again

Terrific pliers from pulling nails to tweaking electrical cables. Highly recommended
Okiwi
Ann Arbor Mi
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy