Apply to be a TradeMaster!
Main product image of 7-1/4" Alligator Water Pump Pliers
Magnifying glass
Hover image to zoom

7-1/4" Alligator Water Pump Pliers

Brand:
Knipex
SKU:
88-01-180
Rating:
(0)
Q&A:
(0)
7-1/4" Alligator Water Pump Pliers
Magnifying glass
Hover image to zoom
$27.42 each
In Stock
In Stock
Get 2 Wed, Aug 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Inches)
7-1/4" Length

Description

(88 01 180) 7-1/4'' Alligator Water Pump Pliers

Product Features
  • More output and comfort compared to conventional water pump pliers of the same length: offer 9 adjustment positioning for 30% more gripping capacity
  • Good access to the workpiece due to slim size in the head and joint area
  • Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required
  • Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: low wear and reliable gripping
  • Box-joint design: high stability because of double guide
  • Robust construction; particularly suitable for outdoor work
  • Pinch guard prevents operators´ fingers being pinched
  • Chrome vanadium electric steel, forged, multi stage oil-hardened

Specs

Product Type:

Pliers

Type:

V-Jaw

Length (Inches):

7-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy