Apply to be a TradeMaster!
Main product image of 10" Alligator Water Pump Pliers
Magnifying glass
Hover image to zoom
10" Alligator Water Pump Pliers
Magnifying glass
Hover image to zoom
$31.38 each
In Stock
In Stock
Get 8 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
10" Length

Description

–
(88 01 250) 10'' Alligator Water Pump Pliers

Product Features
  • More output and comfort compared to conventional water pump pliers of the same length: offer 9 adjustment positioning for 30% more gripping capacity
  • Good access to the workpiece due to slim size in the head and joint area
  • Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required
  • Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: low wear and reliable gripping
  • Box-joint design: high stability because of double guide
  • Robust construction; particularly suitable for outdoor work
  • Pinch guard prevents operators´ fingers being pinched
  • Chrome vanadium electric steel, forged, multi stage oil-hardened

Specs

–
Product Type:

Pliers

Type:

V-Jaw

Length (Inches):

10"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Best all purpose plier

Most versatile hand tool
Plumberdude
Maryland
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Buy it

Been doing plumbing and heating for 6 years and have about 12 different pairs of channelocks of all sorts of brands and they all suck. They all slipe and slide in pipe. Started working with someone who has had the same knipex pliers for 10+ years and they still grip like a pipe wrench. These pliers are the best in the biz and I'll only be buying these in the future. They compete with pipe wrenches for sure.
Gt
Montana
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy