Apply to be a TradeMaster!
Main product image of CutiX Universal Knife
Magnifying glass
Hover image to zoom

CutiX Universal Knife

Brand:
Knipex
SKU:
90-10-165-BK
Rating:
(0)
Q&A:
(0)
CutiX Universal Knife
Magnifying glass
Hover image to zoom
$27.50 each
In Stock
In Stock
Get 1 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Magnesium

Description

–
(90 10 165 BK) CutiX Universal Knife

Product Features
  • Innovative and variably extendable stabilization bar: versatile, precise, and faster cutting
  • Exert targeted pressure on the back of the blade without risk of injury, no unintentional bending or breaking of the blade
  • Robust, durable magnesium housing: as light as plastic, strong as die-cast aluminum
  • Fixed blade due to high-quality blade locking: Secure fit when cutting, pushing and scraping
  • Handy: 165 mm long, weight approx. 111 g
  • Original equipment with high quality snap-off blades with two spare blades in the handle drawer which can be changed without any tools
  • Suitable for standard 18 mm blade types: smooth, curved and with hooks
  • Fits comfortably in the hand due to its slim shape and numerous grip zones: firm and non-slip grip, comfortable hold
  • Flat, ergonomic slides separately for blade and stabilization bar, no accidental activation of the slides
  • Reliable blade holder: Secure hold of the blade thanks to hardened steel pin
  • When the rear end of the handle is closed, the blade slider and blade cannot slip out
  • Tether attachment point for tool protection with KNIPEX Tethered Tools System

Specs

–
Product Type:

Knife

Material:

Magnesium

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy