Apply to be a TradeMaster!
Main product image of 13-1/2" Punch Lock Riveter
Magnifying glass
Hover image to zoom
13-1/2" Punch Lock Riveter
Magnifying glass
Hover image to zoom
$142.01 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
13-1/2" Length

Description

–
This is a 13-1/2" Punch Lock Riveter manufactured by KNIPEX.

Features:
  • Used to join metal section sheets used in dry walling with a lock seam
  • For U- and C-shaped sections with max 3/64" (5/64 x 1/64) metal (1.2 mm; 2 x 0.6 mm)
  • Minimal handforce required due to optimum lever transmission
  • Special tool steel, rolled, oil-hardened

Specs

–
Type:

Riveter

Product Type:

Pliers

Length (Inches):

13-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy