Apply to be a TradeMaster!
Main product image of 5 Piece Stainless Steel Universal Tweezers Set w/ Tool Roll
Magnifying glass
Hover image to zoom

5 Piece Stainless Steel Universal Tweezers Set w/ Tool Roll

Brand:
Knipex
SKU:
92-00-01-ESD
Rating:
(0)
Q&A:
(0)
5 Piece Stainless Steel Universal Tweezers Set w/ Tool Roll
Magnifying glass
Hover image to zoom
$113.63 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Length (Inches)
4-1/4", 4-1/2", 5-1/4", 4-3/4" Length

Description

–
This is a 5 Piece Stainless Steel Universal Tweezers Set w/ Tool Roll manufactured by KNIPEX.

Features:
  • The KNIPEX Stainless Steel Tweezers Set is a professional-grade set designed for precision electronic work. The electrostatic discharge (ESD) design offers safety and reliability when working with sensitive electronic components. The set includes a collection of high-quality stainless steel tweezers with different tip styles, allowing for delicate handling and manipulation of small components
  • Very good corrosion resistance to many corrosive materials
  • The 80% anti-magnetic feature offers protection, precise handling, versatility, and durability
  • ESD tested, black epoxy resin coated surface
  • 92 28 69 ESD, 92 28 70 ESD, 92 28 71 ESD - Stainless Steel Gripping Tweezers-Needle-Point Tips-ESD

Specs

–
Material:

Stainless Steel

Length (Inches):

4-1/4"

4-1/2"

5-1/4"

4-3/4"

Product Type:

Tweezer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy