Apply to be a TradeMaster!
Main product image of 5 Piece Premium Stainless Steel Tweezer Set w/ Tool Roll
Magnifying glass
Hover image to zoom

5 Piece Premium Stainless Steel Tweezer Set w/ Tool Roll

Brand:
Knipex
SKU:
92-00-02
Rating:
(0)
Q&A:
(0)
5 Piece Premium Stainless Steel Tweezer Set w/ Tool Roll
Magnifying glass
Hover image to zoom
$220.32 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Length (Inches)
4-3/4", 4-1/2" Length

Description

–
This is a 5 Piece Premium Stainless Steel Tweezer Set w/ Tool Roll manufactured by KNIPEX.

Features:
  • The KNIPEX Premium Stainless Steel Tweezers Set is high-quality tools designed for precision work in a variety of fields, including electronics, jewelry making, and fine crafts. The set features a collection of tweezers made from premium stainless steel, known for its durability and corrosion resistance. With a range of tip styles included, these tweezers provide excellent grip and control, making them a reliable choice for intricate tasks that require precise handling of small objects
  • Excellent resistance to a wide range of chemicals, salts, and acids
  • The 80% anti-magnetic feature offers protection, precise handling, versatility, and durability
  • Smooth gripping surface ensures a secure and gentle grip on objects without causing damage or leaving unwanted marks.
  • Smooth handles allow for prolonged and precise use

Specs

–
Material:

Stainless Steel

Product Type:

Tweezer

Length (Inches):

4-3/4"

4-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy