Apply to be a TradeMaster!
Main product image of 5 Piece Stainless Steel Precision Tweezers Set w/ Tool Roll
Magnifying glass
Hover image to zoom

5 Piece Stainless Steel Precision Tweezers Set w/ Tool Roll

Brand:
Knipex
SKU:
92-00-03
Rating:
(0)
Q&A:
(0)
5 Piece Stainless Steel Precision Tweezers Set w/ Tool Roll
Magnifying glass
Hover image to zoom
$181.42 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Length (Inches)
4-3/4", 4-1/2" Length

Description

–
This is a 5 Piece Stainless Steel Precision Tweezers Set w/ Tool Roll manufactured by KNIPEX.

Features:
  • The KNIPEX SMD Stainless Steel Tweezers Set is a specialized tool set designed specifically for surface mount device (SMD) work. Constructed from high-quality stainless steel, these tweezers offer precise handling and manipulation of delicate SMD components, ensuring accurate placement and soldering onto the circuit board. With various tip shapes included, this set provides versatility and reliability with SMDs in assembly work, laboratory processes, clean room environments, circuit board repairs and reworking in the electronics industry
  • Excellent resistance to a wide range of chemicals, salts, and acids
  • The 80% anti-magnetic feature offers protection, precise handling, versatility, and durability
  • Smooth gripping surface ensures a secure and gentle grip on objects without causing damage or leaving unwanted marks.
  • Smooth handles allow for prolonged and precise use

Specs

–
Material:

Stainless Steel

Length (Inches):

4-3/4"

4-1/2"

Product Type:

Tweezer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy