Apply to be a TradeMaster!
Main product image of 5 Piece Stainless Steel Insulated Tweezer Set w/ Tool Roll
Magnifying glass
Hover image to zoom

5 Piece Stainless Steel Insulated Tweezer Set w/ Tool Roll

Brand:
Knipex
SKU:
92-00-04
Rating:
(0)
Q&A:
(0)
5 Piece Stainless Steel Insulated Tweezer Set w/ Tool Roll
Magnifying glass
Hover image to zoom
$160.78 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Length (Inches)
5-3/4", 6", 5-1/2", 5-1/4" Length

Description

–
This is a 5 Piece Stainless Steel Insulated Tweezer Set w/ Tool Roll manufactured by KNIPEX.

Features:
  • Stainless steel
  • Contains 5 stainless steel 1000V tweezers in a tool roll
  • 5 compartment tool roll made of hard-wearing polyester fabric
  • Smooth and serrated gripping surfaces
  • Contains one of each of the following tweezers: 92 47 01, 92 27 61, 92 27 62, 92 37 64 and 92 67 63

Specs

–
Material:

Stainless Steel

Length (Inches):

5-3/4"

6"

5-1/2"

5-1/4"

Product Type:

Tweezer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy