Apply to be a TradeMaster!
Main product image of 5 Piece Plastic Tweezer Set w/ ESD Coating, Tool Roll
Magnifying glass
Hover image to zoom

5 Piece Plastic Tweezer Set w/ ESD Coating, Tool Roll

Brand:
Knipex
SKU:
92-00-05-ESD
Rating:
(0)
Q&A:
(0)
5 Piece Plastic Tweezer Set w/ ESD Coating, Tool Roll
Magnifying glass
Hover image to zoom
$37.53 each
In Stock
In Stock
Get 1 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Length (Inches)
4-1/2" Length

Description

–
This is a 5 Piece Plastic Tweezer Set w/ ESD Coating, Tool Roll manufactured by KNIPEX.

Features:
  • The KNIPEX ESD Plastic Tweezers Set is versatile and designed for electronics work in ESD-sensitive environments. The set includes a range of plastic tweezers with various tip shapes, allowing for precise handling and placement of delicate electronic components without the risk of electrostatic discharge. The ESD-safe plastic construction of the tweezers ensures optimal protection against static electricity, making them an essential choice for professionals in the electronics industry.
  • ESD plastic tweezers offer maximum surface protection when handling sensitive electronic components, micro-mechanical parts, as well as glass and ceramic components
  • Good chemical resistance to most oils, lubricants, fuels and nonpolar solvents
  • The plastic and carbon fiber tips are flexible, fatigue-resistant, vibration-dampening and water-repellent
  • 92 09 01 ESD, 92 09 04 ESD and 92 09 05 ESD - Plastic Gripping Tweezers-Blunt Tips-ESD

Specs

–
Material:

Plastic

Product Type:

Tweezer

Length (Inches):

4-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy