Apply to be a TradeMaster!
Main product image of 4-1/2" Stainless Steel Cutting Tweezers w/ ESD Coating, 35-Degree Angle
Magnifying glass
Hover image to zoom

4-1/2" Stainless Steel Cutting Tweezers w/ ESD Coating, 35-Degree Angle

Brand:
Knipex
SKU:
92-11-01-ESD
Rating:
(0)
Q&A:
(0)
4-1/2" Stainless Steel Cutting Tweezers w/ ESD Coating, 35-Degree Angle
Magnifying glass
Hover image to zoom
$95.34 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
4-1/2" Length
Product Highlight: Material
Stainless Steel

Description

–
This is a 4-1/2" Stainless Steel Cutting Tweezers w/ ESD Coating, 35° Angle manufactured by KNIPEX.

Features:
  • Stainless steel offers corrosion resistance
  • Angled tips make it easier to reach and grasp objects in tight or hard-to-reach spaces
  • Cutting edges designed for cutting fine components
  • 100% magnetic design attracts to magnetic materials
  • Mainly used for cutting soft copper, gold or silver wires, as well as magnetic wires

Specs

–
Product Type:

Tweezer

Length (Inches):

4-1/2"

Material:

Stainless Steel

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy