Apply to be a TradeMaster!
Main product image of 4-1/2" Stainless Steel Gripping Tweezers, Needle-Point Tips
Magnifying glass
Hover image to zoom

4-1/2" Stainless Steel Gripping Tweezers, Needle-Point Tips

Brand:
Knipex
SKU:
92-21-07
Rating:
(0)
Q&A:
(0)
4-1/2" Stainless Steel Gripping Tweezers, Needle-Point Tips
Magnifying glass
Hover image to zoom
$22.04 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Length (Inches)
4-1/2" Length

Description

–
This is a 4-1/2" Stainless Steel Gripping Tweezers, Needle-Point Tips manufactured by KNIPEX.

Features:
  • Stainless steel offers corrosion resistance
  • Straight tips provide excellent precision and control when picking up and handling small objects
  • Needle-point tips offer extra-fine gripping on very small components and wire
  • Smooth gripping surface will not mar fine components
  • Smooth handles minimizes any potential interference with surrounding materials

Specs

–
Product Type:

Tweezer

Material:

Stainless Steel

Length (Inches):

4-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy