Apply to be a TradeMaster!
Main product image of 9-1/2" Crimping Pliers w/ Comfort Grip
Magnifying glass
Hover image to zoom

9-1/2" Crimping Pliers w/ Comfort Grip

Brand:
Knipex
SKU:
97-22-240
Rating:
(3)
Q&A:
(0)
9-1/2" Crimping Pliers w/ Comfort Grip
Magnifying glass
Hover image to zoom
$34.50 each
In Stock
In Stock
Get 9 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9-1/2" Length
Product Highlight: Material
Steel

Description

–
(97-22-240) 9-1/2'' Crimping Pliers w/ Comfort Grip

Features:
  • For cutting cables, stripping wire and crimping insulated and non-insulated terminals, connectors and plug type connectors
  • With threaded holes for cutting copper and brass screws threaded M 2.6 / M 3 / M 3.5 / M 4 and M 5
  • Cut cable and copper wire up to 6.0 mm
  • Net weight: 300 g
  • Manufactured from high strength special steel for optimum work results and a long tool life
  • Screwed joint
  • With multi-component grips

Specs

–
Product Type:

Wire Stripper

Length (Inches):

9-1/2"

Material:

Steel

Capacity:

10-20 AWG

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great pliers for shrink tubing connectors.

Big fan of knipex quality. Was torn about getting these versus dedicated ratchet pliers specifically for shrink tubing insulated connectors. I generally don't use many butt or eyelet connectors but always keep a few shrink tubing style around and will use them if needed. In any case, these do a great job of a solid mechanical crimp and not damaging the shrink tubing seal. Plus these have the ability to cut metric screws and chase the threads. This has come in handy when I run into a metric screw I need to shorten on occasion. Usually some fixture a customer picked up that has a screw that has some boogered up threads.
RickyV
Lake Zurich, IL
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome pliers!

A big fan of Knipex! I bought these to crimp shrink tubing connectors. There are ones specifically for that but $$$. These worked great without damaging the shrink insulation. Decent leverage for a strong mechanical crimp too. Plus, I now have a Metric screw cutter. Difficult to find that on a standard pair of strippers. Occasionaly I get metric hardware with some hoity toity fixtures. Very Handy. Full disclosure, they are made in Taiwan. However the quality is A+
RickyV
Lake Zurich, IL
3 months ago
Was this review helpful to you?

Good product, great price

Quality tool. Supply House is great, fast delivery and have never been disappointed using them.
Kdub
NY not city.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy